This product requires certification to purchase.

1 x 12 in. SDS-Max Chisel Bit

Diablo Tools

1 x 12 in. SDS-Max Chisel Bit

  • Fast #
  • Part #DDMAMXCH1030
  • Item #8456355
  • Manufacturer Part #DMAMXCH1030
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

1 x 12 in. SDS-Max Chisel Bit

  • Fast #
  • Part #DDMAMXCH1030
  • Item #8456355
  • Manufacturer Part #DMAMXCH1030
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extreme durability and longer life in concrete
  • Ideal for general demolition and clearing reinforcements
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Maximum performance in cordless and corded SDS-Max rotary hammers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Length
12
Height
1 in
Length
12 in
Weight
1.23 lb
Width
1-23/100 in
Characteristics & Features
Drill Bit Type
Chisel
Material
High Speed Steel
Shank Style
SDS-Max
Tool Type
Chisels
Warranty & Product Information
Application
Demolition, Removal
UPC
008925152170