This product requires certification to purchase.

1 x 16 in. SDS-Max Chisel Bit

Diablo Tools

1 x 16 in. SDS-Max Chisel Bit

  • Fast #
  • Part #DDMAMXCH1070
  • Item #8456272
  • Manufacturer Part #DMAMXCH1070
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

1 x 16 in. SDS-Max Chisel Bit

  • Fast #
  • Part #DDMAMXCH1070
  • Item #8456272
  • Manufacturer Part #DMAMXCH1070
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extreme durability and longer life in general demolition and clearing reinforcements
  • Reflective energy collar generates new energy for maximum material removal
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Twist Point design resists jamming for faster chipping and material evacuation
  • Self-Sharpening for increased productivity and longer life
  • Maximum performance in cordless and corded SDS-Plus and SDS-Max rotary hammers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Length
16
Height
1 in
Length
16 in
Weight
1.76 lb
Width
1-19/25 in
Characteristics & Features
Drill Bit Type
Chisel
Material
High Speed Steel
Shank Style
SDS-Max
Tool Type
Chisels
Warranty & Product Information
Application
Drilling, Concrete, Brick, Block
UPC
008925152217