This product requires certification to purchase.

1 x 17-1/2 in. Auger Bit

Diablo Tools

1 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3110
  • Item #8456280
  • Manufacturer Part #DAG3110
4 out of 5 Customer Rating
Brand image
Diablo Tools

1 x 17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3110
  • Item #8456280
  • Manufacturer Part #DAG3110
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-step cutting action for precise, clean holes in wood drilling applications
  • Dura-Tip™ for extreme durability in nail-embedded wood
  • Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
  • Deep flutes for fast chip removal
  • 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Length
17-1/2
Drilling Depth (in)
13-1/2 in
Height
1-13/20 in
Length
17-1/2 in
Number of Pieces
1 Piece
Shank Size
7/16 in
Weight
1.52 lb
Width
1-7/10 in
Characteristics & Features
Drill Bit Type
Auger
Material
High Speed Steel
Number of Tools Included
1
Shank Style
Hex
Tool Type
Bit
Warranty & Product Information
UPC
008925153610