This product requires certification to purchase.

14 X 7/64 X 1 Chop Saw Blade

Diablo Tools

14 X 7/64 X 1 Chop Saw Blade

  • Fast #
  • Part #DDBD014109A01F
  • Item #9683850
  • Manufacturer Part #DBD014109A01F
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

14 X 7/64 X 1 Chop Saw Blade

  • Fast #
  • Part #DDBD014109A01F
  • Item #9683850
  • Manufacturer Part #DBD014109A01F
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Blade Thickness (in)
0.109375 in
Diameter
14 in
Height
1/10 in
Thickness
7/64 in
Weight
1.37 lb
Width
1-37/100 in
Characteristics & Features
Blade Type
Chop Saw
Electrical & Operational Information
RPM
4350
Warranty & Product Information
Application
Metal Cutting
Type
DDBD014109A01F
UPC
008925132790