This product requires certification to purchase.

18 in. Hex Universal Extension 1 Piece

Diablo Tools

18 in. Hex Universal Extension 1 Piece

  • Fast #
  • Part #DDHS500XT18
  • Item #7962828
  • Manufacturer Part #DHS500XT18
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

18 in. Hex Universal Extension 1 Piece

  • Fast #
  • Part #DDHS500XT18
  • Item #7962828
  • Manufacturer Part #DHS500XT18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s Universal Extensions provide access in hard to reach areas by extending the length of your power tool accessory. No tools are required with this extension in order to attach accessories, the quick-change feature allows users to switch between accessories with no down time. These extensions are ideal for use with Diablo’s Snap-Lock Plus Hole Saw Mandrel.
  • Ideal for Diablo Snap-Lock Plus Hole Saw Mandrel
  • Effortlessly switch between accessories and sizes
  • No tools required
  • Requires Certification
Dimensions & Measurements
Bit Length
18
Blade Length (in)
18 in
Height
49/50 in
Length
18 in
Number of Pieces
1 Piece
Shank Size
7/16 in
Weight
1.3 lb
Width
1-77/100 in
Characteristics & Features
Color Finish Name
Black
Material
Metal
Number of Tools Included
1
Shank Style
Hex
Tool Type
Extension
Warranty & Product Information
Application
Residential
Product Type
Extension
UPC
008925143505