This product requires certification to purchase.

2-3/8 in. Bi-Metal Hole Saw

Diablo Tools

2-3/8 in. Bi-Metal Hole Saw

  • Fast #
  • Part #DDHS2375
  • Item #7171997
  • Manufacturer Part #DHS2375
5 out of 5 Customer Rating
Brand image
Diablo Tools

2-3/8 in. Bi-Metal Hole Saw

  • Fast #
  • Part #DDHS2375
  • Item #7171997
  • Manufacturer Part #DHS2375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two and 3/8 in. cutting depth for deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
2-3/8 in
Bit Sizes
2-3/8 in
Blade Length (in)
2-3/8 in
Depth
6-4/5 in
Diameter
2-3/8 in
Height
2-7/10 in
Length
2-3/8 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
0.51 lb
Width
51/100 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Material
Bi-metal
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
UPC
008925127963