This product requires certification to purchase.

3/16 In. Diamond Grit Hole Saws

Diablo Tools

3/16 In. Diamond Grit Hole Saws

  • Fast #
  • Part #DDHS0188DG
  • Item #9864496
  • Manufacturer Part #DHS0188DG
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

3/16 In. Diamond Grit Hole Saws

  • Fast #
  • Part #DDHS0188DG
  • Item #9864496
  • Manufacturer Part #DHS0188DG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Integrated wax lubricant reduces friction and heat build-up while cutting
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's Snap-Lock Plus™ mandrel system for quick and easy cup changes with no down time
  • Drills porcelain tile, ceramic tile, granite, marble, slate, and glass
  • For use with a hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/16 in
Bit Sizes
3/16 in
Chuck Size
1/4 in
Diameter
3/16 in
Diameter - Outside
3/16 in
Height
0.83 in
Length
1/4 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
1/4 in
Size
1/4 in
Weight
0.05 lb
Width
2-11/25 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Color Finish Name
Red
Material
Steel, Diamond
Number of Tools Included
1
Shank Style
Hex
Tool Type
Drill Driver, Impact Driver
Warranty & Product Information
Application
Tile, Stone, Glass
Type
DDHS0188DG
UPC
008925163879