This product requires certification to purchase.

3-1/2" Steel Demon Carbide Teeth Hole Cutter

Diablo Tools

3-1/2" Steel Demon Carbide Teeth Hole Cutter

  • Fast #
  • Part #DDHS3500CF
  • Item #10852122
  • Manufacturer Part #DHS3500CF
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

3-1/2" Steel Demon Carbide Teeth Hole Cutter

  • Fast #
  • Part #DDHS3500CF
  • Item #10852122
  • Manufacturer Part #DHS3500CF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 50X longer cutter life in metal cutting versus standard bi-metal hole saws
  • Depth Stop Collar for controlled and efficient hole drilling
  • Plug Eject Cobalt Pilot Bit prevents overfeeding and allows for easy removal of plugs
  • Tool-free plug ejection for fast material removal
  • Compatible with Diablo's Snap-Lock Plus™ mandrel for quick and easy cup changes with no down time
  • Drills up to 1/4" metals, including sheet metals, electrical panels & steel studs
  • For use with a drill press or hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3-1/2 in
Blade Length (in)
1/4 in
Diameter
3-1/2 in
Length
1/4 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Width
5-1/100 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Material
Carbide
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Drilling, Metal
Type
DDHS3500CF
UPC
008925173816


Recommended Accessories