This product requires certification to purchase.

3-1/4 in. Tile Jig Saw

Diablo Tools

3-1/4 in. Tile Jig Saw

  • Fast #
  • Part #DDJT150DG
  • Item #8457086
  • Manufacturer Part #DJT150DG
5 out of 5 Customer Rating
Brand image
Diablo Tools

3-1/4 in. Tile Jig Saw

  • Fast #
  • Part #DDJT150DG
  • Item #8457086
  • Manufacturer Part #DJT150DG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High performance diamond grit for greater durability and longer life versus standard jig saw blades
  • Optimized blade design reduces heat and pitch build up
  • Perma-SHIELD® non-stick coating for less heat and friction
  • T-shank design fits all combo and most U-shank jig saws
  • Maximum performance in cordless and corded jig saws
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
3-1/4 in
Blade Thickness (in)
1-1/4 in
Height
3/10 in
Length
3-1/4 in
Number of Pieces
1 Piece
Weight
0.02 lb
Width
2-3/20 in
Characteristics & Features
Blade Material
Diamond
Blade Type
Jig Saw
Color Finish Name
Red
Number of Tools Included
1
Tool Type
Jig Saw Blade
Warranty & Product Information
Application
Tile
UPC
008925153931