This product requires certification to purchase.

3 In Carbide Grit Cut-Off Wheel For Multi-Materials

Diablo Tools

3 In Carbide Grit Cut-Off Wheel For Multi-Materials

  • Fast #
  • Part #DDCW030CAR101F
  • Item #9507196
  • Manufacturer Part #DCW030CAR101F
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

3 In Carbide Grit Cut-Off Wheel For Multi-Materials

  • Fast #
  • Part #DDCW030CAR101F
  • Item #9507196
  • Manufacturer Part #DCW030CAR101F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-material cut-off disc for a variety of applications
  • Reinforced steel disc body for more controlled cuts
  • Advanced laser melting process for longer life
  • Carbide grit cutting edge produces less sparks and dust
  • Maintains cutting diameter for more consistent cutting results and longer life
  • Does not shatter, break or damage the cutting edge when dropped
  • Not recommended for metal cutting applications
  • For Dry Cutting
  • Optimized for 3" compact saws from manufactures such as: Milwaukee® (3/8” arbor; 20,000 RPM), Ryobi® (3/8” arbor; 19,000 RPM) and Ridgid® (3/8” arbor, 19,500 RPM)
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
3/8 in
Diameter
3 in
Height
1/5 in
Package Quantity
Pack of 1
Thickness
1.8 mm
Weight
0.09 lb
Width
9/100 in
Characteristics & Features
Brand Model Compatibility
Universal
Number of Tools Included
1
Electrical & Operational Information
RPM
20000
Warranty & Product Information
Application
Cut-Off
Product Type
Cut Off Disc, Grinding Disc
Type
DDCW030CAR101F
UPC
008925162322