This product requires certification to purchase.

3 in. Bit Holder

Diablo Tools

3 in. Bit Holder

  • Fast #
  • Part #DDBH300
  • Item #8456501
  • Manufacturer Part #DBH300
5 out of 5 Customer Rating
Brand image
Diablo Tools

3 in. Bit Holder

  • Fast #
  • Part #DDBH300
  • Item #8456501
  • Manufacturer Part #DBH300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily extend reach of drill in hard to access, confined spaces
  • Universal design fits all insert and drive bits
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • MaxTorque Zone ultimate torque resistance absorbs torque for less on the holder and the bit
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Optimized heat treatment process strengthens the adapter for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
3 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.07 lb
Width
1-79/100 in
Characteristics & Features
Material
Steel
Tool Type
Bit Holder
Warranty & Product Information
UPC
008925157243