This product requires certification to purchase.

31/50 in. Nut Driver

Diablo Tools

31/50 in. Nut Driver

  • Fast #
  • Part #DDNTSL516
  • Item #8456409
  • Manufacturer Part #DNTSL516
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

31/50 in. Nut Driver

  • Fast #
  • Part #DDNTSL516
  • Item #8456409
  • Manufacturer Part #DNTSL516
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extreme durability and impact resistance in driving hex nuts and self-tapping screws
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the tip
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Sizes
5/16 in
Height
59/100 in
Length
31/50 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
1/4 in
Weight
0.08 lb
Width
1-78/100 in
Characteristics & Features
Material
High Speed Steel
Number of Tools Included
1
Tool Type
Nut Driver
Warranty & Product Information
UPC
008925157359