This product requires certification to purchase.

4-1/2 in. Aluminum Oxide Dual Cut and Grind Disc

Diablo Tools

4-1/2 in. Aluminum Oxide Dual Cut and Grind Disc

  • Fast #
  • Part #DDBD045125X01F
  • Item #7604549
  • Manufacturer Part #DBD045125X01F
5 out of 5 Customer Rating
Brand image
Diablo Tools

4-1/2 in. Aluminum Oxide Dual Cut and Grind Disc

  • Fast #
  • Part #DDBD045125X01F
  • Item #7604549
  • Manufacturer Part #DBD045125X01F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's premium dual metal cutting and grinding discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut and grind through material faster than other discs and offer an extra long life. This all-in-one disc allows you to cut and grind simultaneously, saving you time and money. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
  • Dual Cutting and Grinding Application - a first of its kind, this disc allows you to cut and grind simultaneously
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 27 - Depressed Center
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Blade Thickness (in)
0.125 in
Diameter
4-1/2 in
Height
1/4 in
Package Quantity
Pack of 1
Weight
0.16 lb
Width
4-11/20 in
Characteristics & Features
Blade Material
Aluminum Oxide
Blade Type
Circular Saw
Brand Model Compatibility
Universal
Color Finish Name
Red
Material
Fiber
Number of Tools Included
1
Tool Type
Disc
Electrical & Operational Information
RPM
13280
Warranty & Product Information
Application
Cuts, Grinding
UPC
008925094548