This product requires certification to purchase.

4-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Cut Off Disc

Diablo Tools

4-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Cut Off Disc

  • Fast #
  • Part #DDBD045063710F
  • Item #8132237
  • Manufacturer Part #DBD045063710F
5 out of 5 Customer Rating
Brand image
Diablo Tools

4-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Cut Off Disc

  • Fast #
  • Part #DDBD045063710F
  • Item #8132237
  • Manufacturer Part #DBD045063710F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 27 - Depressed Center
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Depth
4-7/10 in
Diameter
4-1/2 in
Height
1-1/20 in
Weight
0.85 lb
Width
4-11/20 in
Characteristics & Features
Adjustable
No
Blade Material
Aluminum Oxide
Number of Tools Included
1
Electrical & Operational Information
RPM
13280
Warranty & Product Information
Application
Cast Iron, Medium Duty, Metal, Sheet Metal, Stainless Steel
Product Type
Cut Off Disc
UL Listed
No
UPC
008925128953