This product requires certification to purchase.

5/16 In. Diamond Grit Hole Saws

Diablo Tools

5/16 In. Diamond Grit Hole Saws

  • Fast #
  • Part #DDHS0312DG
  • Item #9864498
  • Manufacturer Part #DHS0312DG
3.5 out of 5 Customer Rating
Brand image
Diablo Tools

5/16 In. Diamond Grit Hole Saws

  • Fast #
  • Part #DDHS0312DG
  • Item #9864498
  • Manufacturer Part #DHS0312DG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s high-performance Diamond grit hole saws deliver longer life and faster material removal when boring holes into tile, stone, and glass.
  • A continuous rim diamond grit edge delivers lasting durability and maximizes cut quality in masonry applications.
  • An integrated wax lubricant cools the cutting edge and reduces friction and heat build-up while drilling holes.
  • Diablo’s hole saws are compatible with Diablo’s Snap Lock™ PLUS mandrel system, resulting in quick, easy, and effortless cup changes.
  • Diamond grit for longer life and faster material removal, Continuous rim design for smooth drilling and reduced chipping in masonry applications.
  • Integrated wax lubricant reduces friction and heat build-up while cutting, No pilot bit needed, simply drill at a 45-degree angle or with a jig, Compatible with Diablo's Snap Lock™
  • PLUS mandrel system for quick and easy cup changes with no down time, Drills porcelain tile, ceramic tile, granite, marble, slate, and glass, For use with a hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
5/16 in
Bit Sizes
5/16 in
Chuck Size
1/4 in
Diameter
5/16 in
Diameter - Outside
5/16 in
Height
0.83 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Size
1/4 in
Weight
0.07 lb
Width
2-11/25 in
Characteristics & Features
Color Finish Name
Red
Material
Steel, Diamond
Number of Tools Included
1
Shank Style
Hex
Tool Type
Drill Driver, Impact Driver
Warranty & Product Information
Application
Tile, Stone, Glass
Type
DDHS0312DG
UPC
008925163893