This product requires certification to purchase.

5-3/4 in. High Speed Steel Anchor Drive Sleeve

Diablo Tools

5-3/4 in. High Speed Steel Anchor Drive Sleeve

  • Fast #
  • Part #DDMAPL2960
  • Item #8457389
  • Manufacturer Part #DMAPL2960
5 out of 5 Customer Rating
Brand image
Diablo Tools

5-3/4 in. High Speed Steel Anchor Drive Sleeve

  • Fast #
  • Part #DDMAPL2960
  • Item #8457389
  • Manufacturer Part #DMAPL2960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maximum durability and stability for setting masonry screws and concrete anchors
  • 2-in-1 quick drill and anchor fastening system
  • Compatible with 5/32 in., 3/16 in. and 1/4 in. Concrete Anchor Hammer Drill Bits
  • Compatible with quick change bits and nut setters
  • Maximum performance in cordless and corded SDS-Plus rotary hammers and 1/4 in. hex tools
  • Requires Certification
Dimensions & Measurements
Depth
7-9/10 in
Height
1/2 in
Length
5-3/4 in
Width
1-4/5 in
Characteristics & Features
Brand Model Compatibility
Concrete Anchor Hammer Drill Bits
Material
High Speed Steel
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Anchor Installation
Product Type
Anchor Drive Sleeve
UPC
008925151012