This product requires certification to purchase.

6-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Circular Cut Off Disc

Diablo Tools

6-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Circular Cut Off Disc

  • Fast #
  • Part #DDBD065125L01F
  • Item #8132593
  • Manufacturer Part #DBD065125L01F
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

6-1/2 in. Cast Iron, Medium Duty, Metal, Sheet Metal and Stainless Steel Circular Cut Off Disc

  • Fast #
  • Part #DDBD065125L01F
  • Item #8132593
  • Manufacturer Part #DBD065125L01F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Depth
6-11/20 in
Diameter
6-1/2 in
Height
1/10 in
Weight
0.33 lb
Width
33/100 in
Characteristics & Features
Adjustable
No
Blade Material
Aluminum Oxide
Number of Tools Included
1
Electrical & Operational Information
RPM
9250
Warranty & Product Information
Application
Cast Iron, Medium Duty, Metal, Sheet Metal, Stainless Steel
Product Type
Cut Off Disc
UL Listed
No
UPC
008925094449