This product requires certification to purchase.

6 in. 6/12TPI Bi-Metal Reciprocating Saw Blade for Rough-In/Scrolling

Diablo Tools

6 in. 6/12TPI Bi-Metal Reciprocating Saw Blade for Rough-In/Scrolling

  • Fast #
  • Part #DDS0656BWR5
  • Item #11681722
  • Manufacturer Part #DS0656BWR5
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

6 in. 6/12TPI Bi-Metal Reciprocating Saw Blade for Rough-In/Scrolling

  • Fast #
  • Part #DDS0656BWR5
  • Item #11681722
  • Manufacturer Part #DS0656BWR5
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's bi-metal reciprocating saw blades for rough-in and scrolling applications are specifically designed for maximum performance and superior results in radius cutting.
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Strengthened blade body for scrolling and radius cutting applications
  • Tapered blade body design for tight scrolling and clean cuts
  • Perma-SHIELD® coating protects the blade from heat, gumming, and corrosion
  • Ideal for nail-embedded wood and clean wood.
  • Requires Certification
Dimensions & Measurements
Length
6 in
Weight
0.29 lb
Width
1-4/5 in
Characteristics & Features
Brand Model Compatibility
Universal
Tool Type
Reciprocating Saw
Warranty & Product Information
Application
Cutting
Product Type
Reciprocating Saw Blade
Type
DDS0656BWR5
UPC
008925176206