This product requires certification to purchase.

9 8/14Tpi Mtl Cut Recip Bld 25 Pk

Diablo Tools

9 8/14Tpi Mtl Cut Recip Bld 25 Pk

  • Fast #
  • Part #DDS0914BGP25
  • Item #7171975
  • Manufacturer Part #DS0914BGP25
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

9 8/14Tpi Mtl Cut Recip Bld 25 Pk

  • Fast #
  • Part #DDS0914BGP25
  • Item #7171975
  • Manufacturer Part #DS0914BGP25
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perma-Shield coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
9 in
Number of Pieces
25 Piece
Weight
2.43 lb
Width
1-9/10 in
Characteristics & Features
Color Finish Name
Red
Material
Bi-metal
Number of Tools Included
25
Tool Type
Reciprocating Saw
Warranty & Product Information
Type
DDS0914BGP25
UPC
008925099369