This product requires certification to purchase.

9 Tct Nail Emb Wood Ampd 3Pk

Diablo Tools

AMPED Demo Demon 9 Tct Nail Emb Wood Ampd 3Pk

  • Fast #
  • Part #DDS0906CWSA3
  • Item #10347742
  • Manufacturer Part #DS0906CWSA3
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

AMPED Demo Demon 9 Tct Nail Emb Wood Ampd 3Pk

  • Fast #
  • Part #DDS0906CWSA3
  • Item #10347742
  • Manufacturer Part #DS0906CWSA3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s range of AMPED Demo Demon™ reciprocating saw blades are “AMPing Up” nail-embedded wood demolition with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). Black I.C.E. coating protects the cutting edge against wear to maintain tooth sharpness and durability. High performance TiCo Hi-Density carbide and an optimized tooth design delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades.
  • Up to 100X longer life versus standard bi-metal blades in nail-embedded wood applications. Diablo TiCo Hi-Density carbide delivers the greatest durability and cutting performance. Variable tooth design delivers faster cuts with less vibration.
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer life
  • Unique plunge tip design that enables faster and easier plunging
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Length
9 in
Number of Pieces
1 Piece
Package Quantity
Pack of 3
Teeth Per Inch
5/7
Weight
0.41 lb
Width
1-9/10 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Reciprocating Saw
Brand Model Compatibility
Universal
Collection
AMPED Demo Demon
Color Finish Name
Red
Number of Tools Included
1
Warranty & Product Information
Application
Nail-Embedded Wood
Type
DDS0906CWSA3
UPC
008925172468