This product requires certification to purchase.

6 Tct Thin Metal Amped 3Pk

Diablo Tools

AMPED Steel Demon 6 Tct Thin Metal Amped 3Pk

  • Fast #
  • Part #DDS0612CFA3
  • Item #10347738
  • Manufacturer Part #DS0612CFA3
3.8 out of 5 Customer Rating
Brand image
Diablo Tools

AMPED Steel Demon 6 Tct Thin Metal Amped 3Pk

  • Fast #
  • Part #DDS0612CFA3
  • Item #10347738
  • Manufacturer Part #DS0612CFA3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s range of AMPED Steel Demon™ reciprocating saw blades are “AMPing Up” thin metal conduit cutting with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). Black I.C.E. coating protects the cutting edge against wear to maintain tooth sharpness and durability. High performance TiCo Hi-Density carbide and 12-teeth per inch (TPI) optimized tooth design delivers an unmatched up to 100 times longer cutting life and clean, smooth cuts versus standard bi-metal blades.
  • 3-pack offers up to 10% savings. Up to 100X longer life versus standard bi-metal blades in thin metal applications less than 1/8” such as conduit and tubing. Black I. C. E. coating protects cutting edge against wear for extreme durability and longer life.
  • Diablo TiCo Hi-Density carbide delivers the greatest durability and cutting performance
  • Industry-first, optimized 12-TPI tooth geometry cuts out rework by producing clean, smooth cuts
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Length
6 in
Number of Pieces
1 Piece
Package Quantity
Pack of 3
Teeth Per Inch
12
Weight
0.24 lb
Width
2 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Reciprocating Saw
Brand Model Compatibility
Universal
Collection
AMPED Steel Demon
Color Finish Name
Red
Number of Tools Included
1
Warranty & Product Information
Application
Metal
Type
DDS0612CFA3
UPC
008925172499