This product requires certification to purchase.

Db 12 Steel Demon Amp Rsb 3/Pk

Diablo Tools

AMPED Steel Demon Db 12 Steel Demon Amp Rsb 3/Pk

  • Fast #
  • Part #DDS1208CFA3
  • Item #11681723
  • Manufacturer Part #DS1208CFA3
5 out of 5 Customer Rating
Brand image
Diablo Tools

AMPED Steel Demon Db 12 Steel Demon Amp Rsb 3/Pk

  • Fast #
  • Part #DDS1208CFA3
  • Item #11681723
  • Manufacturer Part #DS1208CFA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s AMPED™ Steel Demon™ reciprocating saw blades are “AMPing Up” thick metal cutting with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life. Hi-Performance Carbide delivers an unmatched up to 100X longer cutting life in metal cutting applications ranging in thickness from 3/16" to 9/16".
  • Hi-Performance Carbide delivers the greatest durability and cutting performance in thick metal applications
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1" oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Pack of 3
Weight
0.49 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
Universal
Collection
AMPED Steel Demon
Number of Tools Included
1
Tool Type
Reciprocating Saw
Warranty & Product Information
Product Type
Reciprocating Saw Blade
Type
DDS1208CFA3
UPC
008925176169