This product requires certification to purchase.

Bit Ph2 3.5 2Pk

Diablo Tools

Bit Ph2 3.5 2Pk

  • Fast #
  • Part #DDPH235P2
  • Item #10347731
  • Manufacturer Part #DPH235P2
5 out of 5 Customer Rating
Brand image
Diablo Tools

Bit Ph2 3.5 2Pk

  • Fast #
  • Part #DDPH235P2
  • Item #10347731
  • Manufacturer Part #DPH235P2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. MaxTorque Zone delivers ultimate torque resistance by absorbing torque, creating less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong™, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits. MaxTorque Zone ultimate torque resistance absorbs torque for less stress at the tip. Impact Strong™ increases shank stability and durability.
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Length
3-1/2
Length
3-1/2 in
Number of Pieces
1 Piece
Package Quantity
Pack of 2
Shank Size
1/4 in
Weight
0.09 lb
Width
1-81/100 in
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Red
Drill Bit Type
Phillips
Material
High Speed Steel
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Type
DDPH235P2
UPC
008925166375