This product requires certification to purchase.

DB 4 TCT HOLESAW

Diablo Tools

DB 4 TCT HOLESAW

  • Fast #
  • Part #DDHS4000CT
  • Item #8130904
  • Manufacturer Part #DHS4000CT
4.2 out of 5 Customer Rating
Brand image
Diablo Tools

DB 4 TCT HOLESAW

  • Fast #
  • Part #DDHS4000CT
  • Item #8130904
  • Manufacturer Part #DHS4000CT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 64 mm (2-3/8") cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8" to 6" diameter
  • Tool-free plug ejection for fast material removal
  • 50X longer cutting life
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
4 in
Bit Sizes
4 in
Blade Length (in)
2-3/8 in
Depth
7-4/5 in
Diameter
4 in
Height
3-41/50 in
Length
2-3/8 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
1.34 lb
Width
1-17/50 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Material
Carbide
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Hole Cutter
Type
DDHS4000CT
UPC
008925142522


Recommended Accessories