This product requires certification to purchase.

1-1/4 in. Universal Fit Carbide Oscillating Blade for Nail Embedded Wood (2 Pack)

Diablo Tools

Demo Demon 1-1/4 in. Universal Fit Carbide Oscillating Blade for Nail Embedded Wood (2 Pack)

  • Fast #
  • Part #DDOU125CWP2
  • Item #11694544
  • Manufacturer Part #DOU125CWP2
4.9 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 1-1/4 in. Universal Fit Carbide Oscillating Blade for Nail Embedded Wood (2 Pack)

  • Fast #
  • Part #DDOU125CWP2
  • Item #11694544
  • Manufacturer Part #DOU125CWP2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-3/4 in
Blade Thickness (in)
2/5 in
Number of Pieces
2 Piece
Package Quantity
Pack of 2
Weight
0.15 lb
Width
3-39/50 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Oscillating
Collection
Demo Demon
Number of Tools Included
1
Warranty & Product Information
Type
DDOU125CWP2
UPC
008925172123