This product requires certification to purchase.

3 in. Rough-in Hole Saw

Diablo Tools

Demo Demon® 3 in. Rough-in Hole Saw

  • Fast #
  • Part #DDHS3000CTR
  • Item #10155202
  • Manufacturer Part #DHS3000CTR
4.1 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon® 3 in. Rough-in Hole Saw

  • Fast #
  • Part #DDHS3000CTR
  • Item #10155202
  • Manufacturer Part #DHS3000CTR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8 in.) cutting depth vs 40mm (1-5/8”) in standard hole saws resulting in 40% deeper holes in one-pass
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
  • For use with right-angle or hand-held drills
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3 in
Depth
5-3/4 in
Diameter
3 in
Drilling Depth (in)
2-3/8 in
Length
2-3/8 in
Number of Pieces
1 Piece
Teeth Per Inch
4
Weight
0.93 lb
Width
4-19/25 in
Characteristics & Features
Blade Material
Carbide
Brand Model Compatibility
Snap-Lock Plus™
Collection
Demo Demon®
Color Finish Name
Red
Drill Bit Type
Hole Saw
Material
Carbide
Shank Style
Diablo Mandrel
Tool Type
Hole Saw
Warranty & Product Information
Application
Nail-Embedded Wood, Clean Wood, Shingles, Fiber Cement
Type
DDHS3000CTR
UPC
008925163732