This product requires certification to purchase.

Db U 1-1/4 Tct Long Gp Omt 3Pk

Diablo Tools

Demo Demon Db U 1-1/4 Tct Long Gp Omt 3Pk

  • Fast #
  • Part #DDOU125LCGP3
  • Item #12166657
  • Manufacturer Part #DDOU125LCGP3
4.9 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon Db U 1-1/4 Tct Long Gp Omt 3Pk

  • Fast #
  • Part #DDOU125LCGP3
  • Item #12166657
  • Manufacturer Part #DDOU125LCGP3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-pack offers up to 33% in savings compared to purchasing blades individually
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 2-1/8" cutting depth makes up to 40% deeper cuts than standard carbide teeth blades which have a limited cutting depth of 1-1/2”
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Application specific tooth geometry for a controlled and clean cut
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
1-1/4 in
Package Quantity
Pack of 3
Width
4-33/100 in
Characteristics & Features
Blade Material
Carbide
Brand Model Compatibility
Universal
Collection
Demo Demon
Number of Tools Included
1
Warranty & Product Information
Application
General Purpose
Product Type
Oscillating Blade
Type
DDOU125LCGP3
UPC
008925177371