This product requires certification to purchase.

Diablo 1/2 In. X 6 In. Demo Demon Spade Bit For Nail-Embedded Wood

Diablo Tools

Demo Demon Diablo 1/2 In. X 6 In. Demo Demon Spade Bit For Nail-Embedded Wood

  • Fast #
  • Part #DDSPD4010
  • Item #9815253
  • Manufacturer Part #DSPD4010
4 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon Diablo 1/2 In. X 6 In. Demo Demon Spade Bit For Nail-Embedded Wood

  • Fast #
  • Part #DDSPD4010
  • Item #9815253
  • Manufacturer Part #DSPD4010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 60X longer life in nail-embedded wood versus standard spade bits in nail-embedded wood applications
  • Ultra-sharp DEMO-Edge™ cutting edge design delivers extreme durability and longer life
  • Dura-Tip™ withstands nail hits while effortlessly pulling bit through wood
  • Optimized curved paddle design quickly removes chip build-up and withstands nail hits for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Maximum performance in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/2 in
Bit Length
6
Diameter
1/2 in
Height
1 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.18 lb
Width
1-93/100 in
Characteristics & Features
Collection
Demo Demon
Color Finish Name
Red
Drill Bit Type
Impact
Material
Steel
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Application
Clean Wood, Nails
Type
DDSPD4010
UPC
008925164418