This product requires certification to purchase.

Metal Cutting, Wood Cutting Jig Saw 5 Piece

Diablo Tools

Metal Cutting, Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT5S
  • Item #8457376
  • Manufacturer Part #DJT5S
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Cutting, Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT5S
  • Item #8457376
  • Manufacturer Part #DJT5S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High carbon steel edge for fast and effortless cuts in soft wood materials
  • High speed steel edge for long life in metal cutting
  • Optimized body design for effortless, clean cuts
  • T-shank design fits all combo and most U-shank jig saws
  • Maximum performance in cordless and corded jig saws
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Number of Pieces
5 Piece
Package Quantity
Piece of 5
Teeth Per Inch
12
Weight
0.07 lb
Width
2-19/20 in
Characteristics & Features
Blade Material
High Carbon Steel, High Speed Steel
Blade Type
Jig Saw
Color Finish Name
Red
Number of Tools Included
5
Tool Type
Jig Saw Blade
Warranty & Product Information
Application
Metal Cutting, Wood Cutting
UPC
008925153986