This product requires certification to purchase.

1/4 Metal Drill Bit

Diablo Tools

Metal Demon 1/4 Metal Drill Bit

  • Fast #
  • Part #DDMD14JP1
  • Item #10852157
  • Manufacturer Part #DMD14JP1
5 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 1/4 Metal Drill Bit

  • Fast #
  • Part #DDMD14JP1
  • Item #10852157
  • Manufacturer Part #DMD14JP1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • 3-Flat shank increases bit stability by preventing shank slippage and providing ideal torque transmission during tool usage
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
  • Can also be used to drill through wood and plastic
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Length
4
Bit Sizes
1/4 in
Diameter
1/4 in
Length
3-7/10 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Collection
Metal Demon
Material
High Speed Steel
Shank Style
3-Flat
Tool Type
Drill Press
Warranty & Product Information
Application
Metal, Drilling
Type
DDMD14JP1
UPC
008925172888