This product requires certification to purchase.

1/4 in. X 3-1/2 in. X 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

Diablo Tools

Rebar Demon 1/4 in. X 3-1/2 in. X 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

  • Fast #
  • Part #DDMAPL2970
  • Item #11681729
  • Manufacturer Part #DMAPL2970
5 out of 5 Customer Rating
Brand image
Diablo Tools

Rebar Demon 1/4 in. X 3-1/2 in. X 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

  • Fast #
  • Part #DDMAPL2970
  • Item #11681729
  • Manufacturer Part #DMAPL2970
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hex collar compatible with anchor drive sleeve
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Maximum performance in cordless and corded SDS-Plus rotary hammers
  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
6 in
Package Quantity
Pack of 1
Weight
0.15 lb
Width
2 in
Characteristics & Features
Brand Model Compatibility
Universal
Collection
Rebar Demon
Number of Tools Included
1
Warranty & Product Information
Application
Anchoring
Product Type
Drill Bit
Type
DDMAPL2970
UPC
008925174837