This product requires certification to purchase.

3/16 - 1/2 in. SDS-Plus 4-Cutter 7-Piece

Diablo Tools

Rebar Demon™ SDS-Plus 4 3/16 - 1/2 in. SDS-Plus 4-Cutter 7-Piece

  • Fast #
  • Part #DDMAPL9920S7
  • Item #8457347
  • Manufacturer Part #DMAPL9920-S7
5 out of 5 Customer Rating
Brand image
Diablo Tools

Rebar Demon™ SDS-Plus 4 3/16 - 1/2 in. SDS-Plus 4-Cutter 7-Piece

  • Fast #
  • Part #DDMAPL9920S7
  • Item #8457347
  • Manufacturer Part #DMAPL9920-S7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7-Piece set for up to 25% savings
  • Diablo made Dura-Carbide™ withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Includes: (1) DMAPL4110 5/16 in. x 6 in. Rebar Demon™ Hammer Bit;(1) DMAPL4140 3/8 in. x 6 in. Rebar Demon™ Hammer Bit;(1) DMAPL4180 1/2 in. x 6 in. Rebar Demon™ Hammer Bit;(2) DMAPL4070 1/4 in. x 6 in. Rebar Demon™ Hammer Bit;(1) DMAPL4060 1/4 in. x 4 in. Rebar Demon™ Hammer Bit;(1) DMAPL4030 3/16 in. x 4 in. Rebar Demon™ Hammer Bit
  • Includes (1) DMAPL4140 3/8 in. x 6 in. Rebar Demon™ hammer bit
  • Includes (1) DMAPL4180 1/2 in. x 6 in. Rebar Demon™ hammer bit
  • Includes (2) DMAPL4070 1/4 in. x 6 in. Rebar Demon™ hammer bit
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/16 in - 1/2 in
Depth
10-1/4 in
Height
2-7/100 in
Number of Pieces
7 Piece
Weight
1.35 lb
Width
1-7/20 in
Characteristics & Features
Brand Model Compatibility
Universal
Collection
Rebar Demon™ SDS-Plus 4
Drill Bit Type
4-Cutter
Material
Carbide, High Speed Steel
Shank Style
SDS-Plus
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Block, Brick, Concrete, Concrete With Rebar
UPC
008925152644