This product requires certification to purchase.

1 in. Hole Saw 1 Piece

Diablo Tools

Snap-Lock™ 1 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS1000
  • Item #7171935
  • Manufacturer Part #DHS1000
4 out of 5 Customer Rating
Brand image
Diablo Tools

Snap-Lock™ 1 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS1000
  • Item #7171935
  • Manufacturer Part #DHS1000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Sizes
1 in
Blade Length (in)
2-3/8 in
Depth
6-4/5 in
Diameter
1 in
Drilling Depth (in)
2-3/8 in
Height
1-2/5 in
Length
2-3/8 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
0.21 lb
Width
2-17/20 in
Characteristics & Features
Blade Material
Bi-metal
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Collection
Snap-Lock™
Color Finish Name
Red, Black
Material
Bi-metal
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Drilling, Wood, Plastic, Aluminum, Metal, Stainless Steel
UPC
008925127765