This product requires certification to purchase.

7/16" Mandrel System Hole Saw Attachment

Diablo Tools

Snap-Lock Plus™ 7/16" Mandrel System Hole Saw Attachment

  • Fast #
  • Part #DDHSARD500
  • Item #14256174
  • Manufacturer Part #DHSARD500
3.5 out of 5 Customer Rating
Brand image
Diablo Tools

Snap-Lock Plus™ 7/16" Mandrel System Hole Saw Attachment

  • Fast #
  • Part #DDHSARD500
  • Item #14256174
  • Manufacturer Part #DHSARD500
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • System includes (1) 7/16" hex shank mandrel, (1) 1/2" adaptor nut, (1) 5/8" adapter nut, and (1) 4" pilot drill bit
  • 60mm cutting depth for deeper holes in one pass
  • Mandrel system allows for quick and easy changes with no down time
  • Tool free plug ejection
  • Fits all Diablo hole saws from 5/8 - 6" diameter
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Shank Size
7/16 in
Characteristics & Features
Collection
Snap-Lock Plus™
Material
Steel
Shank Style
Hex
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Type
DDHSARD500