This product requires certification to purchase.

1-3/4 Self Feed Bit

Diablo Tools

SPEEDemon™ 1-3/4 Self Feed Bit

  • Fast #
  • Part #DDSF1750
  • Item #10170459
  • Manufacturer Part #DSF1750
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ 1-3/4 Self Feed Bit

  • Fast #
  • Part #DDSF1750
  • Item #10170459
  • Manufacturer Part #DSF1750
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s new SPEEDemon™ 2-Cutter Self-Feed Bits are designed with strict tolerances in the heat forging manufacturing process, resulting in energy efficient drilling with up to 2X life per battery charge. Diablo's 2-Cutter Self-Feed Bits feature innovative design and an aggressive low thread count feed screw that delivers up to 2X more holes per charge.
  • The replaceable feed screw features a pull out stop mechanism that prevents the screw from slipping out when removing the bit from the material. When combined with the innovative engineering of Diablo, SPEEDemon™ Self-Feed Bits are the ideal choice for making holes up to 2X faster in soft woods.
  • Precision Heat Forged 2-Cutter Head made from premium steel on fully-automated equipment delivers quality and consistency for smooth drilling and up to 2X longer life & 2X more holes per battery charge.
  • Aggressive Low Thread Count Feed Screw prevents pitch build-up for hi-performance cuts and up to 2X faster hole making.
  • Feed Screw with Pull Out Stop design prevents the feed screw from slipping out when the bit is removed from the material, Includes replacement feed screw and Allen key
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-3/4 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Collection
SPEEDemon™
Material
Steel
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Application
Drilling
Type
DDSF1750
UPC
008925169116