This product requires certification to purchase.

3/16 x 39/100 in. Hex Percussion Drill Bit 5 Piece

Diablo Tools

SPEEDemon™ 3/16 x 39/100 in. Hex Percussion Drill Bit 5 Piece

  • Fast #
  • Part #DDMARG1030P5
  • Item #8457320
  • Manufacturer Part #DMARG1030-P5
5 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ 3/16 x 39/100 in. Hex Percussion Drill Bit 5 Piece

  • Fast #
  • Part #DDMARG1030P5
  • Item #8457320
  • Manufacturer Part #DMARG1030-P5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-Piece Set Offers 20% in Savings
  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard masonry hammer drill bits
  • Multi-ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Hi-performance brazing and hardening process extends life of carbide tip and increases productivity
  • Optimized flute design removes dust faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong™ increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/16 in
Bit Length
6
Bit Sizes
3/16 in
Depth
8-11/20 in
Diameter
3/16 in
Drilling Depth (in)
4 in
Height
19/20 in
Length
6 in
Number of Pieces
5 Piece
Shank Size
39/100 in
Weight
0.26 lb
Width
13/50 in
Characteristics & Features
Collection
SPEEDemon™
Drill Bit Type
Percussion
Material
High Speed Steel, Carbide
Shank Style
Hex
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Concrete, Masonry, Stone
UPC
008925149095