This product requires certification to purchase.

3/8 in. Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit

Diablo Tools

SPEEDemon™ 3/8 in. Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit

  • Fast #
  • Part #DDSP1010
  • Item #8457357
  • Manufacturer Part #DSP1010
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ 3/8 in. Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit

  • Fast #
  • Part #DDSP1010
  • Item #8457357
  • Manufacturer Part #DSP1010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
  • Optimized curved paddle design quickly removes chip build-up for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Angled spur cutting edge scores wood for clean holes and reduced blowout
  • Maximum performance in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Length
4
Diameter
3/8 in
Height
6-89/100 in
Length
4 in
Shank Size
1/4 in
Weight
0.07 lb
Width
7/100 in
Characteristics & Features
Collection
SPEEDemon™
Drill Bit Type
Spade
Material
High Speed Steel
Shank Style
Hex
Tool Type
Bit
Warranty & Product Information
Application
Clean Wood, Drilling, Drill Drivers, Impact Drivers
UPC
008925152996