This product requires certification to purchase.

Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit 6 Piece

Diablo Tools

SPEEDemon™ Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit 6 Piece

  • Fast #
  • Part #DDSP2920S6
  • Item #8457214
  • Manufacturer Part #DSP2920-S6
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ Hex Clean Wood, Drilling, Drill Drivers and Impact Drivers Wood Boring Bit 6 Piece

  • Fast #
  • Part #DDSP2920S6
  • Item #8457214
  • Manufacturer Part #DSP2920-S6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6-Piece Set Offers 65% in Savings
  • SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
  • Optimized curved paddle design quickly removes chip build-up for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Angled spur cutting edge scores wood for clean holes and reduced blowout
  • Maximum performance in cordless and corded impact and drill drivers
  • Set features # of bits: 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in. and 1 in.
  • Requires Certification
Dimensions & Measurements
Bit Length
6
Height
9/20 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Size
3/8 in - 1 in
Weight
0.66 lb
Width
33/50 in
Characteristics & Features
Collection
SPEEDemon™
Drill Bit Type
Spade
Material
High Speed Steel
Number of Tools Included
6
Shank Style
Hex
Tool Type
Bit
Warranty & Product Information
Application
Drilling, Clean Wood
UPC
008925153337