This product requires certification to purchase.

Self Feed Bit Screw Replacement Kit

Diablo Tools

SPEEDemon™ Self Feed Bit Screw Replacement Kit

  • Fast #
  • Part #DDSFRK
  • Item #10170460
  • Manufacturer Part #DSFRK
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

SPEEDemon™ Self Feed Bit Screw Replacement Kit

  • Fast #
  • Part #DDSFRK
  • Item #10170460
  • Manufacturer Part #DSFRK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement kit includes (3) replacement tips, (2) set screws, and (1) Allen wrench
  • Compatible with all Diablo® SPEEDemon™ Self-Feed Bits
  • Diablo SPEEDemon™ Self-Feed Bits deliver 2X life + 2X speed + 2X more holes per charge versus standard self-feed bits
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Collection
SPEEDemon™
Material
Steel
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Application
Clean Wood
Type
DDSFRK
UPC
008925169123