This product requires certification to purchase.

1-1/4" TCT Metal Blade for Oscillating Tools, 10-Pack

Diablo Tools

Steel Demon 1-1/4" TCT Metal Blade for Oscillating Tools, 10-Pack

  • Fast #
  • Part #DDOU125CF10
  • Item #9857106
  • Manufacturer Part #DOU125CF10
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon 1-1/4" TCT Metal Blade for Oscillating Tools, 10-Pack

  • Fast #
  • Part #DDOU125CF10
  • Item #9857106
  • Manufacturer Part #DOU125CF10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s Star lock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics.
  • High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration.
  • An optimized blade design and Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. Tool free quick-change interface fits Fein and other Star lock tools; also compatible with non-Star lock multi-tools.
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades, Curve Contact Edge for precise, clean plunge cuts with less vibration.
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation,1-1/2 in. cutting depth, Maximum performance in cordless and corded Fein® and other Star lock tools,
  • Also compatible with non-Star lock multi-tools from AEG®, Bosch®, Festoon®, Makita®, Metago®, Milwaukee®, Ridged® and Rockwell, Not compatible with Craftsman®, DeWalt®, Dremel®, Hart® or Porter-Cable®
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1-1/2 in
Height
1.84 in
Length
1-1/2 in
Package Quantity
Pack of 10
Weight
0.7 lb
Width
1-11/50 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Oscillating
Collection
Steel Demon
Color Finish Name
Red
Number of Tools Included
1
Tool Type
Oscillating Multi-Tool
Warranty & Product Information
Application
Metal
Type
DDOU125CF10
UPC
008925167846