This product requires certification to purchase.

1-3/8 in. Hole Cutter 6-Piece

Diablo Tools

Steel Demon™ 1-3/8 in. Hole Cutter 6-Piece

  • Fast #
  • Part #DDHS06CFS
  • Item #9414083
  • Manufacturer Part #DHS06CFS
5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 1-3/8 in. Hole Cutter 6-Piece

  • Fast #
  • Part #DDHS06CFS
  • Item #9414083
  • Manufacturer Part #DHS06CFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 50x longer cutter life in metal cutting versus standard bi-metal hole saws
  • Depth stop collar for controlled and efficient hole drilling
  • Plug eject cobalt pilot bit prevents overfeeding and allows for easy removal of plugs
  • Tool-free plug ejection for fast material removal
  • Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
  • Set includes three cups (7/8 in., 1-1/8 in., & 1-3/8 in.), one 7/16 in. SnapLock™ PLUS mandrel and two plug eject cobalt pilot bits
  • Drills up to 1/4 in. metals, including sheet metals, electrical panels & steel studs
  • For use with a drill press or hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
7/8 in to 1-3/8 in
Bit Sizes
7/8 in to 1-3/8 in
Blade Length (in)
1/4 in
Depth
8-4/25 in
Diameter
1-3/8 in
Height
1-99/100 in
Length
1/4 in
Number of Pieces
6 Piece
Shank Size
7/16 in
Weight
1.4 lb
Width
5-17/50 in
Characteristics & Features
Blade Material
Carbide
Collection
Steel Demon™
Drill Bit Type
Hole Saw
Material
High Speed Steel
Number of Tools Included
6
Saw Type
Hole
Shank Style
Diablo Mandrel
Tool Type
Hole Cutter
Warranty & Product Information
Application
Drilling
UPC
008925162155