This product requires certification to purchase.

14" 1" Steel Demon™ High Speed Metal Cut-Off Disc

Diablo Tools

Steel Demon™ 14" 1" Steel Demon™ High Speed Metal Cut-Off Disc

  • Fast #
  • Part #DDBDS14125A01F
  • Item #9507190
  • Manufacturer Part #DBDS14125A01F
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 14" 1" Steel Demon™ High Speed Metal Cut-Off Disc

  • Fast #
  • Part #DDBDS14125A01F
  • Item #9507190
  • Manufacturer Part #DBDS14125A01F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium ceramic blend for industrial performance and up to 6X longer life versus standard cut-off discs
  • Flat disc (Type 1) for straight-on cuts
  • Ideal for working in hard-to-access areas
  • Fully reinforced for hand-held cutting
  • Optimized for cordless and corded angle grinders
  • Max RPM of 5,450
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Height
13/100 in
Thickness
1/8 in
Weight
1.87 lb
Width
1-87/100 in
Characteristics & Features
Collection
Steel Demon™
Electrical & Operational Information
RPM
5450
Warranty & Product Information
Application
Cutting
Type
DDBDS14125A01F
UPC
008925161028