This product requires certification to purchase.

14 in. 72 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

Diablo Tools

Steel Demon™ 14 in. 72 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1472CF
  • Item #8132157
  • Manufacturer Part #D1472CF
3.4 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 14 in. 72 TPI TiCo™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD1472CF
  • Item #8132157
  • Manufacturer Part #D1472CF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diablo’s new Steel Demon Cermet saw blade series is redefining metal cutting, and the jobsite, by introducing safer, exclusive innovation that allows users to cut both mild and stainless steels for 40X longer life versus standard carbide-tipped metal cutting saw blades.
  • Up to 50X cooler cuts with a circular saw blade when compared to a grinding disc that increases temperature of steel by up to 500 degrees. Grinding discs increase the temperature enough to permanently discolor the steel.
  • Up to 10X faster cuts with a circular saw blade for maximum productivity and efficiency, resulting in up to 60 seconds faster cuts in both metals and stainless steels versus standard grinding discs
  • Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
  • Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
  • Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in cordless or corded saws
  • Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Blade Thickness (in)
0.07 in
Cutting Capacity
2/25 in
Diameter
14 in
Height
13/20 in
Weight
3.47 lb
Width
3-47/100 in
Characteristics & Features
Blade Material
Tico Hi-Density Carbide
Blade Type
Circular Saw
Collection
Steel Demon™
Color Finish Name
Red
Number of Tools Included
1
Electrical & Operational Information
RPM
1800
Warranty & Product Information
Application
Angle Iron, Metalworking, Threaded Rod
UPC
008925130628