This product requires certification to purchase.

4-1/2 in. Grinding and Polishing Metal Conical Flap Disc

Diablo Tools

Steel Demon™ 4-1/2 in. Grinding and Polishing Metal Conical Flap Disc

  • Fast #
  • Part #DDCX045060B01F
  • Item #8132231
  • Manufacturer Part #DCX045060B01F
5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 4-1/2 in. Grinding and Polishing Metal Conical Flap Disc

  • Fast #
  • Part #DDCX045060B01F
  • Item #8132231
  • Manufacturer Part #DCX045060B01F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's Steel Demon™ Speed Hub flap discs feature a premium zirconium grain blend for up to 10X faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing.
  • Delivers up to 10 times faster material removal than a bonded grinding wheel
  • Type 29 - Conical design
  • Arbor - 5/8 in.-11 SPEED HUB
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Diameter
4-1/2 in
Grit Size
60 µm
Height
17/20 in
Thread Size
11 mm
Weight
0.29 lb
Width
29/100 in
Characteristics & Features
Collection
Steel Demon™
Grit Type
Coarse
Material
Zirconia Alumina
Number of Tools Included
1
Electrical & Operational Information
RPM
12000
Warranty & Product Information
Application
Grinding, Polishing
Product Type
Flap Disc
UPC
008925138235