This product requires certification to purchase.

Universal Sealant Blade

Diablo Tools

Universal Sealant Blade

  • Fast #
  • Part #DDOUSEAL
  • Item #9857144
  • Manufacturer Part #DOUSEAL
5 out of 5 Customer Rating
Brand image
Diablo Tools

Universal Sealant Blade

  • Fast #
  • Part #DDOUSEAL
  • Item #9857144
  • Manufacturer Part #DOUSEAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s Star lock carbon steel oscillating hook knife delivers high-performance removal carpet, cardboard and asphalt shingles. The high carbon steel, ultra-sharp hook design makes fast, clean cuts in a variety of materials.
  • The unique design of the blade body allows for easy access in hard to reach areas. Tool free quick-change interface fits Fein and other Star lock tools; also compatible with most non-Star lock multi-tools.
  • High carbon steel body for durable cuts in carpet, cardboard, and asphalt shingles, Optimized hook design for fast, clean cuts, Maximum performance in cordless and corded Fein® and other Star lock tools.
  • Also compatible with non-Star lock multi-tools from AEG®, Bosch®, Festoon®, Makita®, Metago®, Milwaukee®, Ridged® and Rockwell, Not compatible with Craftsman®, DeWalt®, Dremel®, Hart® or Porter-Cable®
  • Requires Certification
Dimensions & Measurements
Height
6.58 in
Weight
0.09 lb
Width
3-39/50 in
Characteristics & Features
Color Finish Name
Red
Number of Tools Included
1
Tool Type
Oscillating Multi-Tool
Warranty & Product Information
Application
Sealants
Type
DDOUSEAL
UPC
008925162933