This product requires certification to purchase.

1/4 x 1/8 in. Angle Needle Valve

This product has been replaced by

No image available
1/4 in.X1/8 MPT ANG NDL Valve
Manufacturer Part #9436
Dial®

1/4 x 1/8 in. Angle Needle Valve

  • Fast #
  • Part #D9438
  • Item #1664173
  • Manufacturer Part #9438
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
1/4 in.X1/8 MPT ANG NDL Valve
Manufacturer Part #9436
Dial®

1/4 x 1/8 in. Angle Needle Valve

  • Fast #
  • Part #D9438
  • Item #1664173
  • Manufacturer Part #9438
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Valve Size
1/4 in x 1/8 in
Characteristics & Features
Material
Brass
Valve Body Style
Angle
Warranty & Product Information
UPC
026529094382