This product requires certification to purchase.

1" Pillow Block Bearing

Dial Manufacturing

1" Pillow Block Bearing

  • Fast #
  • Part #D6663
  • Item #2886165
  • Manufacturer Part #6663
3.3 out of 5 Customer Rating
Brand image
Dial Manufacturing

1" Pillow Block Bearing

  • Fast #
  • Part #D6663
  • Item #2886165
  • Manufacturer Part #6663
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7 in
Width
4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
D6663