This product requires certification to purchase.

24 in. Evaporative Cooler Universal Distributor Kit

Dial Manufacturing

24 in. Evaporative Cooler Universal Distributor Kit

  • Fast #
  • Part #D4502
  • Item #1812994
  • Manufacturer Part #4502
4.1 out of 5 Customer Rating
Brand image
Dial Manufacturing

24 in. Evaporative Cooler Universal Distributor Kit

  • Fast #
  • Part #D4502
  • Item #1812994
  • Manufacturer Part #4502
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
24 in
Width
5 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Distributor Kit
UL Listed
No