This product requires certification to purchase.

3-1/2 in. Nylon Thread Overflow Pipe

Dial Manufacturing

3-1/2 in. Nylon Thread Overflow Pipe

  • Fast #
  • Part #D9236
  • Item #1615271
  • Manufacturer Part #9236
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

3-1/2 in. Nylon Thread Overflow Pipe

  • Fast #
  • Part #D9236
  • Item #1615271
  • Manufacturer Part #9236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Sizes
3-1/2 in
Height
6 in
Width
7-1/5 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Warranty & Product Information
UL Listed
No