This product requires certification to purchase.

3-3/4 in. Variable Motor Pulley

Dial Manufacturing

3-3/4 in. Variable Motor Pulley

  • Fast #
  • Part #D6194
  • Item #3880165
  • Manufacturer Part #6194
4.8 out of 5 Customer Rating
Brand image
Dial Manufacturing

3-3/4 in. Variable Motor Pulley

  • Fast #
  • Part #D6194
  • Item #3880165
  • Manufacturer Part #6194
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dial Manufacturing aftermarket repair part
  • Requires Certification
Dimensions & Measurements
Bore Size
0.5
Diameter
3-3/4 in
Characteristics & Features
Material
Cast Iron
Pulley Type
Motor Pulley
Electrical & Operational Information
Horsepower
3/4 hp
Warranty & Product Information
ETL Listed
No